Beli ball lock pin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat)Deskripsi:L-handle quick-release locking pins insert into holes or receptacles on machine components and equipment parts to adjust and hold them in place. Their positive-lock design provides a secure hold and their L-handle offers a firm, full-hand grip. The push button activates the release mechanism, allowing the removal of the pin.atribut:
- System of Measurement: Inch
- ESCO 6x 25mm Ball lock pinatribut:
- Cable Length (mm): 250
- Dimensions (mm): A:6,B:8,C:25,D:13,E:9.5
- Material: SUS630 (polished oxide film finish)
- IMAO Ball Lock PinDeskripsi:The frequently repeated joints between workpieces and parts can be quickly fixed and separated. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate.atribut:
- Ball Material: SUS440C
- Material (shank): SUS630
- POSI LOCK Pinatribut:
- UNSPSC: 27111712
- IMAO Ball lock pinDeskripsi:Frequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate.For positioning and temporary fixing As a substitute for bolts and rivets, ideal for quick temporary separation or when once fixed but not separatedatribut:
- Ball Material: SUS440C
- Dimension A (mm): 25
- Dimension D1 (mm): 11.5
- Dimension D2 (mm): 12.7
- Dimension H (mm): 13
- Dimension L1 (mm): 9(±1)
- Material (shank): SUS630
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- RYU Die Grinder Mini (Mesin Gerinda Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- Paperline Envelope (Amplop)atribut:
- Paper Weight (gsm): 80
- Color: Putih
- Material: Kertas HVS
- ESCO 6x 15mm Ball lock pinatribut:
- Cable Length (mm): 250
- Dimensions (mm): A:6,B:8,C:15,D:13,E:9.5
- Material: SUS630 (polished oxide film finish)
- YUKEN Solenoid Valve DSG-03 Type (Katup Solenoid)Deskripsi:These are epoch-making solenoid operated valves of high pressure, high flow which have been developed incorporating a unique design concept into every part of the valve including the solenoid. With wet type solenoids, these valves ensure the low noise and the long life, moreover, ensure no leakage of oil outside of the valves.atribut:
- Valve Size: 03
- YUKEN Pilot Operated Solenoid Valve DSHG-03 TypeDeskripsi:These valves are composed of a solenoid operated pilot valve and a pilot operated slave valve. When a solenoid is energised the pilot valve directs the flow to move the spool of the slave valve, thus changing the direction of flow in the hydraulic circuit.atribut:
- Minimum Required Pilot Pressure (MPa): 0.7
- Maximum Changeover Frequency minute-1 (cycle/minute): 120
- Design Number: 14
- Maximum Flow Rate (L/minute): 160
- Maximum Operating Pressure (MPa): 25
- Maximum Pilot Pressure (MPa): 25
- Maximum T-Line Back Pressure (MPa): 16
- Number of Valve Positions: 3
- Pilot Connection: Internal Pilot
- Spool Spring Arrangement: Spring Centred
- Valve Size: 03
- Valve Type: Standard Type
- RIDGID Lock PinDeskripsi:Lock pin for 614/590L electrical components.
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Volkel Tap Extensionsatribut:
- Standard: DIN 377
Daftar Harga ball lock pin Terbaru October 2026
| INNOVATIVE COMPONENTS Quick-Release Pin (Pin Pengunci Cepat) | Rp469.900 |
| ESCO 6x 25mm Ball lock pin | Rp559.900 |
| IMAO Ball Lock Pin | Rp859.900 |
| POSI LOCK Pin | Rp759.900 |
| IMAO Ball lock pin | Rp1.299.900 |
| KING'S Safety/Protection Glasses Icaria (Kacamata Safety) | Rp38.900 |
| Autonics Pressure Transmitter TPS20 Series | Rp3.799.900 |
| KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner) | Rp429.900 |
| RYU Die Grinder Mini (Mesin Gerinda Tuner) | Rp379.900 |
| Paperline Envelope (Amplop) | Rp19.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kxP109391753-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)

/3lP104575129-4.jpg)
/71P103684253-1.jpg)
/r9P105655981-1.jpg)

/doP110164492-2.jpg)



/P101002158-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)